Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Satin Bronze (Pvd)
Mfr # 440/10
Zoro # G7733294
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- ADA Compliant No
- Length 3
- Width 3
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Width | 3 |
Height | 1 |
Details
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5007)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- PLUMB PAK SPLIT FLOOR FLANGE 3/8"" (PP857-2)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- IRONWERKS DESIGNS 3/4" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_34_12)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- THRIFCO PLUMBING 2 Inch Black Steel Heavy Floor Flange (8319028)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- Brasstech Flange