Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Satin Brass (Pvd)
Mfr # 440/04
Zoro # G7737424
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 3
- Weight 0.1
- Length 3
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Length | 3 |
Height | 1 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Dipperwell Faucet For - Part# Gmf10 (GMF10)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- WARWICK HANGER SPLIT RING HANGER 1/2"" (2000-2)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2700-LN-04-04-SS)
- THRIFCO PLUMBING 2 Inch Black Steel Heavy Floor Flange (8319028)
- IRONWERKS DESIGNS 3/4" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_34_12)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- GRUNDFOS 1-1/2 in. Bronze Flange Set (539615)
- DIXON TTMA Flange, 3 in Nominal, Aluminum, Butt Welded Connection (TTF3AL)
- Brasstech Plumbing Accessories