Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Polished Nickel
Mfr # 440/15
Zoro # G7731833
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Nickel
- ADA Compliant No
- Length 3
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Length | 3 |
Height | 1 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1" Wall, 7-S (728212)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- ALLPOINTS Bracket Kit, Restroom Partition (1412160)
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size (1VFB3)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Floor Flange (00-512-112)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- DIXON 4 in 125# FLANGE x 4 in MALE NPT (4FAMT)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- THRIFCO PLUMBING 4 Inch X 3 Inch Off-Set Closet Flange, Hub (6793618)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- Brasstech Plumbing Accessories