Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Polished Gold (Pvd)
Mfr # 440/24
Zoro # G7730004
product price: $31.50
/ea
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Length 3
- Finish Polished Gold (PVD)
- Weight 0.1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
ADA Compliant | No |
Finish | Polished Gold (PVD) |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower (114341AN)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Model 14 Freezeless Sillcock (14C3-12-MH)
- GROHE Universal Lever Chrome (46682000)
- PLUMB PAK SPLIT FLOOR FLANGE 3/8"" (PP857-2)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- PLUMB PAK FLANGE SHALLOW 1 1 /2 IN PIPE SIZE WT (PP857-10)
- KINGSTON BRASS 58Inch OD Bell Flange, Polished Nickel (FLBELL586)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- Brasstech Flange