Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Polished Chrome
Mfr # 440/26
Zoro # G7743794
product price: $24.50
/ea
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.1
- Length 3
- Height 1
- Finish Polished Chrome
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
Weight | 0.1 |
Finish | Polished Chrome |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Gasket Urinal Bol Wax#6 (011305)
- APG 2" Forged Brass Part D (320DBR)
- KOHLER 10-24 Brass Screw (1082514-2BL)
- PRIME-LINE Frameless Sliding Shower Door Top Bracket, 3/4 in., Flat Plastic Wheel, Steel Ball Bearings 2 Pack (M 6054)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- HUBBELL WIRING DEVICE-KELLEMS Cover Flange w/Ground Wire (S5017GR)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- Brasstech Plumbing Accessories