Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Polished Brass Uncoated (Living)
Mfr # 444/03N
Zoro # G8978217
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- ADA Compliant No
- Length 3
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Width | 2 |
Height | 2 |
Details
Weight | 0.05 |
ADA Compliant | No |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 40 (585-180)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L (26100086315000)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- THRIFCO PLUMBING 1-1/4 Inch Slip PVC Floor Flange SCH 80 (8216404)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- THRIFCO PLUMBING 2 Inch Slip PVC Floor Flange SCH 80 (8216408)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- Brasstech Flange