Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Polished Brass Uncoated (Living)
Mfr # 440/03N
Zoro # G8953918
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- ADA Compliant No
- Weight 0.1
- Length 3
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR4100-001)
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24in. L (06PL-CA11-0240-11B-11B)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- THRIFCO PLUMBING 1-1/4 Inch Slip PVC Floor Flange SCH 80 (8216404)
- Brasstech Plumbing Accessories