Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Oil Rubbed Bronze
Mfr # 440/10B
Zoro # G8956203
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- ADA Compliant No
- Finish Oil Rubbed Bronze
- Weight 0.1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
ADA Compliant | No |
Finish | Oil Rubbed Bronze |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- MILWAUKEE TOOL 1/2 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2450B)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.5 Micron, 2-3/4" O.D., 10 in H (PG-10110-005-01)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- THRIFCO PLUMBING 2 Inch Slip PVC Floor Flange SCH 80 (8216408)
- THRIFCO PLUMBING 2 Inch Black Steel Heavy Floor Flange (8319028)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- SIOUX CHIEF Open Closet Flange With Stainless Steel Ring (886-4PM)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- Brasstech Flange