Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Matte White
Mfr # 440/52
Zoro # G8952204
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Height 1
- Weight 0.1
- Width 3
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 |
Width | 3 |
Length | 3 |
Details
Finish | Matte White |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL Pipe Insulation 3/4"X6' (PR12078UWTU0)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 (87402)
- AMERICAN STANDARD Flus Valv Asy 1.28GPF Refill CBl (738921-104.0070A)
- LEGEND VALVE 1" BRZ HYDRANT TEES NL (312-085NL)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- SANITUBE Plate Flange Slip On 304, 1/2 (38SL4-050)
- TACO Isolation Flange, 3/4"Sweat, Brass/Steel (SFL-075S)
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Floor Flange SCH 80 (8216406)
- Brasstech Flange