Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Forever Brass (Pvd)
Mfr # 440/01
Zoro # G9000556
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Weight 0.1
- Finish Forever Brass (PVD)
- ADA Compliant No
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Weight | 0.1 |
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Arm Flange - (137488)
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- LEGEND Coupling Insert Brnz 1 (312-165)
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA16)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- IRONWERKS DESIGNS 3/4" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_34_12)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Floor Flange SCH 80 (8216406)
- IRONWERKS DESIGNS 1/2" Black Metal Flange, 10PK (IW-FLNG-1/2-10)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Heavy Floor Flange (8319026)
- Brasstech Plumbing Accessories