Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in English Bronze
Mfr # 440/07
Zoro # G7735595
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Length 3
- Finish English Bronze
- Weight 0.1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Finish | English Bronze |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pitch Transfer Valve Trim (T97091-4-BN)
- OATEY In-Line Vent, ABS Chrome Plated (39000)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- DIXON TTMA Adapter, 4 in, Flange x MNPT, Aluminum (TTF4AL-4MT)
- LARSEN SUPPLY CO 03-1549 1.5 in. Chrome Plated Sure Grip Box Flange, 6PK (663656)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- THRIFCO PLUMBING 4 Inch X 3 Inch Off-Set Closet Flange, Hub (6793618)
- Brasstech Plumbing Accessories