Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Antique Nickel
Mfr # 440/15A
Zoro # G7732147
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Width 3
- Length 3
- Weight 0.1
- Finish Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Width | 3 |
Length | 3 |
Details
Weight | 0.1 |
Finish | Antique Nickel |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735)
- NIBCO 2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 21/2x21/2x11/4)
- KOHLER Assy, Valve Stop (1083638)
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- DIXON 4 in TTMA FLANGE x 3 in STD MALE NPT ALUM OAL (TTF4AL-3MT)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Floor Flange SCH 80 (8216412)
- Brasstech Plumbing Accessories