Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Antique Copper
Mfr # 440/08A
Zoro # G8950917
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Width 3
- ADA Compliant No
- Height 1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0034100)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- DIXON Type DA Cam and Groove Coupler with 3/8 in Port and Buna-N Seal, 3 in Nominal, 316 SSss Steel (300DAT38SS)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- SANITUBE Plate Flange Slip On 304, 1/2 (38SL4-050)
- SANITUBE Plate Flange Slip On 304, 8 (38SL4-800)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- WARWICK HANGER CEILING FLANGE 3/8"" (2002-C-G)
- HUBBELL WIRING DEVICE-KELLEMS Cover Flange w/Ground Wire (S5017GR)
- SANITUBE Plate Flange Slip On 304, 2 (38SL4-200)
- Brasstech Flange