Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Antique Brass
Mfr # 440/06
Zoro # G7730853
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Height 1
- Length 3
- Width 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Finish | Antique Brass |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00037)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- AMERICAN STANDARD Bolt Cap Kit - Cwh (7381073-4150A)
- TACO Isolation Flange, 1/4" FNPT, Brass/Steel (SFL-125T)
- DIXON TTMA Flange, 4 in Nominal, Aluminum, Butt Welded Connection (TTF4AL)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Heavy Floor Flange (8319026)
- Brasstech Flange