Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Aged Brass
Mfr # 440/034
Zoro # G8992068
product price: $31.50
/ea
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.1
- Length 3
- Width 3
- Finish Aged Brass
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Width | 3 |
Height | 1 |
Details
Weight | 0.1 |
Finish | Aged Brass |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (20)
- ZORO SELECT Square Head Plug, 316 SS, 1/2", MNPT (ZUSA-PF-7053)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1176)
- CHICAGO FAUCET Econo-Flow Spray (E2805JKABCP)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- SANITUBE Plate Flange Slip On 304, 3/4 (38SL4-075)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Floor Flange SCH 80 (8216412)
- IRONWERKS DESIGNS 3/4" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_34_12)
- DIXON TTMA Flange, 4 in Nominal, Aluminum, Butt Welded Connection (TTF4AL)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Floor Flange SCH 80 (8216418)
- Brasstech Plumbing Accessories