Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Venetian Bronze
Mfr # 441/VB
Zoro # G9014127
product price: $39.20
/ea
$39.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Width 3
- Height 1
- Finish Venetian Bronze
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
ADA Compliant | No |
Finish | Venetian Bronze |
Weight | 0.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- BELL & GOSSETT 1-1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1-1/2)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PVC (V02150)
- GRUVLOK 45 Lateral, Ductile Iron, 3 in, Grooved (0390024727)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Heavy Floor Flange (8319026)
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Floor Flange SCH 80 (8216406)
- Brasstech Plumbing Accessories