Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Stainless Steel (Pvd)
Mfr # 441/20
Zoro # G8953762
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- ADA Compliant No
- Finish Stainless Steel (PVD)
- Width 3
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
Weight | 0.05 |
ADA Compliant | No |
Finish | Stainless Steel (PVD) |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size (82520N-08)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, 316SS (100125-4-655)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (201-AABCP)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Polished Brass (K206M2)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- DIXON 4 in TTMA FLANGE x 3 in STD MALE NPT ALUM OAL (TTF4AL-3MT)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Floor Flange SCH 80 (8216418)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- Brasstech Flange