Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Satin Nickel (Pvd)
Mfr # 441/15S
Zoro # G7730205
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Satin Nickel (PVD)
- Weight 0.05
- Length 3
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 |
Length | 3 |
Height | 1 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169VL-4-2)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM (WCV1600E)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- THRIFCO PLUMBING 2 Inch Slip PVC Floor Flange SCH 80 (8216408)
- DIXON Flange Spacer with 1/2 in Port, 4 in, TTMA Flange x FNPT, Aluminum (TTFS4AL-FP50)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- SANITUBE Plate Flange Slip On 304, 1-1/2 (38SL4-150)
- Brasstech Flange