Shop All Flange
Brasstech
Pipe Flange, .5/8" I.D. in Satin Bronze (Pvd)
Mfr # 445/10
Zoro # G7732908
product price: $32.20
/ea
$32.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Height 2
- Weight 0.35
- Finish Satin Bronze (PVD)
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 |
Height | 2 |
Length | 3 |
Details
Weight | 0.35 |
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Black (46173KH0)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKR9)
- PLASTIC TRENDS CAP PVC S&D 3"" SOLV WELD (P1603)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- DIXON TTMA Flange, 4 in Nominal, Aluminum, Butt Welded Connection (TTF4AL)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- DIXON CODE 61 HYD 4-BOLT FLAT FACE FLANGE 2 in SAE (C611063232SAE)
- Brasstech Plumbing Accessories