Shop All Flange
Brasstech
Pipe Flange, .5/8" I.D. in Polished Nickel
Mfr # 445/15
Zoro # G7735735
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Height 2
- Weight 0.35
- ADA Compliant No
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 |
Height | 2 |
Length | 3 |
Details
Weight | 0.35 |
ADA Compliant | No |
Finish | Polished Nickel |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 2000W 208V (SP10867GL)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (SH4100-PP)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM090811E-PK10)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- TACO Isolation Flange, 1/4" FNPT, Brass/Steel (SFL-125T)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Floor Flange SCH 80 (8216418)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- Brasstech Flange