Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Polished Nickel
Mfr # 441/15
Zoro # G7731693
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 3
- Height 1
- Length 3
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
Finish | Polished Nickel |
Weight | 0.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Porcelain Cross-Arm Faucet Handle, Price Pfister, Base and Cold (9400008)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- DIXON Crimp Cam/Groove, Coupler x Hose, 2", SS (G200-C-SSCR)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- THRIFCO PLUMBING BRASS CLOSET FLOOR FLANGE (4506995)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- Brasstech Plumbing Accessories