Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Polished Gold (Pvd)
Mfr # 441/24
Zoro # G7734983
$39.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Length 3
- Height 1
- Weight 0.05
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
ADA Compliant | No |
Weight | 0.05 |
Finish | Polished Gold (PVD) |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T)
- JONES STEPHENS 8in. Polished Brass Round Strainer (D60795)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-CP)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-390003)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- PLUMB PAK FLANGE SHALLOW 1 1 /2 IN PIPE SIZE WT (PP857-10)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- Brasstech Flange