Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Polished Brass Uncoated (Living)
Mfr # 441/03N
Zoro # G8961356
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 1
- Weight 0.05
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
Weight | 0.05 |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 3/8" Male BSPT (R) (PC10-03)
- LEGEND VALVE 2" S-601 PVC BALL VALVE (201-408)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Floor Flange SCH 80 (8216406)
- SANITUBE Plate Flange Slip On 304, 12 (38SL4-1200)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- PLUMB PAK SPLIT FLOOR FLANGE 3/8"" (PP857-2)
- Brasstech Flange