Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Polished Brass Coated
Mfr # 441/03
Zoro # G7740066
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Weight 0.05
- Finish Polished Brass - Coated
- Height 1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
ADA Compliant | No |
Weight | 0.05 |
Finish | Polished Brass - Coated |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Wall Hydrnt Vac Brkr Kit (630-7500)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- ZURN Manual, 8" Mount, Commercial 4 Hole Low Arc Kitchen Faucet (Z7872C-XL-FC)
- ZURN Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLR)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- DIXON TTMA Adapter, 4 in, Flange x MNPT, Aluminum (TTF4AL-4MT)
- THRIFCO PLUMBING 2 Inch Black Steel Heavy Floor Flange (8319028)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Heavy Floor Flange (8319026)
- SANITUBE Plate Flange Slip On 304, 1-1/2 (38SL4-150)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- Brasstech Flange