Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Oil Rubbed Bronze
Mfr # 441/10B
Zoro # G8945712
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- Length 3
- Finish Oil Rubbed Bronze
- Width 3
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Width | 3 |
Height | 1 |
Details
Weight | 0.05 |
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Gate Valve, 3" Pipe Size, Polypropylene (1251030)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG12-S-2p-16134)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC680-D6)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- CAPLUGS Flange Cover, 37/64 in. Overall L, PK120 (VF-2000)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Floor Flange (00-512-112)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- Brasstech Plumbing Accessories