Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Matte White
Mfr # 441/52
Zoro # G9002412
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- ADA Compliant No
- Width 3
- Weight 0.05
- Finish Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Width | 3 |
Length | 3 |
Details
ADA Compliant | No |
Weight | 0.05 |
Finish | Matte White |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- KOHLER Artifacts Pull-Down W/Response (29709-BV)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- GRANATELLI MOTOR SPORTS 3.0 in. Mating Flat Flanges with V-Band Clamp Included - Mild Steel (308530-M)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- SANITUBE Plate Flange Slip On 304, 2 (38SL4-200)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- THRIFCO PLUMBING 1-1/4 Inch Slip PVC Floor Flange SCH 80 (8216404)
- Brasstech Plumbing Accessories