Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Forever Brass (Pvd)
Mfr # 441/01
Zoro # G8947225
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Weight 0.05
- ADA Compliant No
- Height 1
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
Weight | 0.05 |
ADA Compliant | No |
Finish | Forever Brass (PVD) |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fluidmaster Universal Toilet Tank Fill Valve (400A)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Bushing (600B113N012038)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- DELTA Faucet Repair Kit, Seats And Spring (RP4993)
- SANITUBE Plate Flange Slip On 304, 1/2 (38SL4-050)
- PLUMB PAK FLANGE SHLLW 3/4"" CPPR (PP802-89)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- Brasstech Flange