Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Flat Black
Mfr # 441/56
Zoro # G9004643
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- ADA Compliant No
- Width 3
- Finish Flat Black
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Width | 3 |
Length | 3 |
Details
ADA Compliant | No |
Finish | Flat Black |
Weight | 0.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- CHICAGO FAUCET Vacuum Breaker Outlet, In-Line, 3/8 In (E22JKCP)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- ZORO SELECT Nipple, For Air, 6 3/32 in I.D., Aluminum (ZUSA-PF-14836)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Floor Flange SCH 80 (8216416)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- TACO Isolation Flange, 1/4" FNPT, Brass/Steel (SFL-125T)
- THRIFCO PLUMBING 4 Inch X 3 Inch Off-Set Closet Flange, Hub (6793618)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- Brasstech Plumbing Accessories