Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in English Bronze
Mfr # 441/07
Zoro # G8948318
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Weight 0.05
- Height 1
- Length 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Finish | English Bronze |
Weight | 0.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48H)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- DEFLECTO HOSE VINYL WHITE 3""X8' (CPH38W)
- APOLLO BY TMG 1-1/2 in. Polypropylene Blue Twister Insert x MPT (ABTMA112)
- DIXON 4 in 125# FLANGE x 4 in MALE NPT (4FAMT)
- WARWICK HANGER Malleable Iron Ceiling Flange (2002-C-PAINTED)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- WARWICK HANGER CEILING FLANGE 3/8"" (2002-C-G)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- Brasstech Plumbing Accessories