Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Antique Nickel
Mfr # 441/15A
Zoro # G7745526
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- Width 3
- Length 3
- Height 1
- Finish Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Length | 3 |
Height | 1 |
Details
Weight | 0.05 |
Finish | Antique Nickel |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS Rust and Scale Preventer, Jug, 1 gal. (GL41N)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- KOHLER Valve, 35Mm Short (1240864)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- THRIFCO PLUMBING 2 Inch Black Steel Heavy Floor Flange (8319028)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- Brasstech Flange