Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Antique Brass
Mfr # 441/06
Zoro # G7738562
product price: $34.30
/ea
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Length 3
- Width 3
- Weight 0.05
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Weight | 0.05 |
Finish | Antique Brass |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 3" 316 SS NIPPLE (316-064)
- ORION Female Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 FA)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP28-1U)
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- SANITUBE Plate Flange Slip On 304, 12 (38SL4-1200)
- IRONWERKS DESIGNS 3/4" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_34_12)
- WARWICK HANGER CEILING FLANGE 3/8"" (2002-C-G)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Floor Flange (00-512-112)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- THRIFCO PLUMBING 1-1/4 Inch Slip PVC Floor Flange SCH 80 (8216404)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- Brasstech Flange