Shop All Flange
Brasstech
Pipe Flange, 5/8" I.D. in Aged Brass
Mfr # 441/034
Zoro # G8958994
product price: $39.20
/ea
$39.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Height 1
- Length 3
- Width 3
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
ADA Compliant | No |
Weight | 0.05 |
Finish | Aged Brass |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 2-1/2 In, FIP, 175 psi (3200 21/2)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF02)
- ANVIL 2-1/2" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200201)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/2 in, Socket, SCH 40 (417015BC)
- THRIFCO PLUMBING 1 Inch Black Steel Heavy Floor Flange (8319025)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- WATER ONYX BS3000 Garbage Disposal Flange Bnk (BS3000)
- SANITUBE Plate Flange Slip On 304, 12 (38SL4-1200)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- Brasstech Plumbing Accessories