Shop All Sink Repair Parts
Brasstech
P Trap Kit in Venetian Bronze
Mfr # 3013/VB
Zoro # G8948092
Free Shipping & Returns
$252.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Venetian Bronze
- Length 12
- Width 6
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 3013/VB
- Zoro # G8948092
- UPC # 91388050183
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Venetian Bronze |
Weight | 1.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- NANTUCKET SINKS 28 Inch Pro Series Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR2818-16)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01AKM0125)
- T&S BRASS Pre Rinse Riser, 3/8 In, Brass (000369-40)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel, 5" L (59-3222)
- AMERICAN STANDARD Steel Hanger Bracket (382430-1120A)
- Brasstech Sink Repair Parts