Shop All Sink Repair Parts
Brasstech
P Trap Kit in Stainless Steel (Pvd)
Mfr # 3014/20
Zoro # G9018774
Free Shipping & Returns
$203.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Finish Stainless Steel (PVD)
- Length 12
- Width 6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 3014/20
- Zoro # G9018774
- UPC # 91388008047
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 0.5 |
Length | 12 |
Width | 6 |
Details
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 1.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (p-60)
- HARRIS Regulator (723C125000D)
- ZORO SELECT PVC Plug, MNPT, 4 in Pipe Size (450040)
- FROSTKING Pipe Fitting Insulation, Pipe Size 3/4 (5TEE1H)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- KOHLER Sink Hole Cover (8830-CP)
- WORLDWIDE SOURCING Faucet Hole Cover (24466)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- Brasstech Sink Repair Parts