Shop All Sink Repair Parts
Brasstech
P Trap Kit in Satin Brass (Pvd)
Mfr # 3013/04
Zoro # G9022518
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Satin Brass (PVD)
- Length 12
- Width 6
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3013/04
- Zoro # G9022518
- UPC # 91388233319
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Satin Brass (PVD) |
Weight | 1.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20202-LA-0, 60" L, 32" W (20202-LA-0)
- RINNAI Rain Cap Air Terminal 4 (780060)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 2 in Pipe Size (1WKG6)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- PFISTER Bathroom Parts, Stem Kit Ext 3 Valve (910-0050)
- SIOUX CHIEF SHOWER PAN DRAIN PVC 2"" (821-200P)
- KOHLER Metal Lavatory Frame For Use With Tahoe( (6688-NA)
- KOHLER Contemporary Round Bottle Trap (9033-BN)
- Brasstech Sink Repair Parts