Shop All Sink Repair Parts
Brasstech
P Trap Kit in Polished Nickel
Mfr # 3013/15
Zoro # G8965556
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Polished Nickel
- Length 12
- Width 6
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3013/15
- Zoro # G8965556
- UPC # 91388233371
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Polished Nickel |
Weight | 1.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5054121)
- SMITH-COOPER 2-1/2" x 2" Black Hex Bushing (4316000778)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- ZORO SELECT 1" Socket Weld 316 SS 90 Degree Elbow (609E111SW010)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-CP)
- ELKAY Bottom Grid (GBG2816SS)
- KOHLER Optional 4" Escutcheon Round Plate For I (13478-A-CP)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-BN)
- Brasstech Sink Repair Parts