Shop All Sink Repair Parts
Brasstech
P Trap Kit in Forever Brass (Pvd)
Mfr # 3013/01
Zoro # G8950786
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Forever Brass (PVD)
- Length 12
- Width 6
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 3013/01
- Zoro # G8950786
- UPC # 91388233289
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Forever Brass (PVD) |
Weight | 1.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PLASTIC PEX ELBOW (461-003)
- ZORO SELECT Cap, 10 in, Schedule 40, Socket, White (447100)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601C)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (EZ-30054)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- Brasstech Sink Repair Parts