Shop All Sink Repair Parts
Brasstech
P Trap Kit in Antique Copper
Mfr # 3013/08A
Zoro # G8989584
product price: $252.00
/ea
Free Shipping & Returns
$252.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Antique Copper
- Length 12
- Width 6
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3013/08A
- Zoro # G8989584
- UPC # 91388233333
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Antique Copper |
Weight | 1.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Drain Tailpiece Washer 1-1/2 (PP25515)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Elbow (8MSEL6N-B)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFC10612)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in Polished Nickel (3013/15)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- ZORO SELECT Sink Strainer, 0.001" L (30037)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- Brasstech Sink Repair Parts