Shop All Sink Repair Parts
Brasstech
P Trap in Satin Brass (Pvd)
Mfr # 301/04
Zoro # G8955652
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Satin Brass (PVD)
- Length 12
- Width 6
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 301/04
- Zoro # G8955652
- UPC # 91388301551
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Satin Brass (PVD) |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" x 3/8" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-1238)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- BREEZE T-Bolt, 5.31", Carbon Steel Bolt, PK10 (B9222-0531 B)
- MOEN Eco-Performance Handshower (3671EP)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- DANCO 1-3/8 in. D Rubber Sink Strainer Washer (36622B)
- KISSLER Basket Strainer, Stainless Steel, 17 ga. (59-2040)
- PFISTER Bathroom Parts, Stem Oem Shw/ 3205-3 (910-0130)
- Brasstech Sink Repair Parts