Shop All Sink Repair Parts
Brasstech
P Trap in Polished Nickel
Mfr # 301/15
Zoro # G8970562
product price: $145.60
/ea
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Polished Nickel
- Length 12
- Width 6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 301/15
- Zoro # G8970562
- UPC # 91388301759
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.2 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Open Closet Flange With Stainless Steel Ring (886-4PM)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- MILWAUKEE TOOL 3" Root Cutter For 7/8" Sectional Cable (48-53-3832)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- BRASSTECH P Trap Kit in Polished Nickel (3013/15)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- JONES STEPHENS Hose, 30", w/Bracket, for Service Sink (M05001)
- Brasstech Sink Repair Parts