Shop All Sink Repair Parts
Brasstech
P Trap in Flat Black
Mfr # 301/56
Zoro # G8949867
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Flat Black
- Length 12
- Width 6
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 301/56
- Zoro # G8949867
- UPC # 91388220173
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 12 |
Width | 6 |
Details
Finish | Flat Black |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- DIXON Tubing, 0.245 ID x 3/8 OD x 100 ft L x 0.065 in Thick Wall, Polyurethane, Domestic (12250)
- KOHLER 33 (86125-BA)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- BRASSTECH P Trap Kit in French Gold (Pvd) (3014/24A)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.027.020)
- RESCUE TRAPSTIK WASPS TRAP (TSW-BB6 BG)
- PFISTER Bathroom Parts, Stem Oem Shw/ 3205-4 (910-0340)
- Brasstech Sink Repair Parts