Shop All Handles, Levers & Controls
Brasstech
Log Lighter Key & Flange in Satin Brass (Pvd)
Mfr # 510/04
Zoro # G6743458
$64.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Height 3
- ADA Compliant No
- Weight 0.45
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 510/04
- Zoro # G6743458
- UPC # 91388440151
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 0.45 |
Description
Brasstech Accessories products give you the capability to complete the details of your home in style. Solid brass, color matched products include a log lighter key & flange and toilet tank bolt caps. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products. Also available is our Brass ProTech exclusively made to clean, polish, and protect Newport Brass and Brasstech products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P821)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- RHEEM-RUUD Electric Drain Valve, Commercial (SP12112G)
- KOHLER Handle Kit, Small (1290445-CP)
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- MOEN Handle Kit, 13499 (13499)
- CHICAGO FAUCET Blade Handle Kit, Includes Two Handles (317-PRJKCP)
- MOEN Handle Kit - (128866)
- MOEN Handle Mechanism Kit (93980)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- Brasstech Handles, Levers & Controls