Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 3/8" Ips in Polished Chrome
Mfr # 490X/26
Zoro # G6742995
product price: $256.20
/ea
Free Shipping & Returns
$256.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Chrome
- ADA Compliant No
- Height 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 490X/26
- Zoro # G6742995
- UPC # 91388424106
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Actuating Unit Black (PP830-9L)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- GRUVLOK Butterfly Valve (0387002507)
- PROPLUS Crystal Knob Adapter Handle Converts Lever to Knob (32131)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- CENTRAL BRASS Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome (G-4147-H)
- MOEN Handle Insert Kit (115066)
- KOHLER Handle Service Kit (1001726-CP)
- KOHLER Bath & Shower Trim Set, Less Showerhead (T99763-4L-CP)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- Brasstech Handles, Levers & Controls