Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Venetian Bronze
Mfr # 491X/VB
Zoro # G6742347
product price: $408.10
/ea
Free Shipping & Returns
$408.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Venetian Bronze
- ADA Compliant No
- Height 3
- Weight 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/VB
- Zoro # G6742347
- UPC # 91388053795
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Venetian Bronze |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822026)
- AMTROL Sx30V Floor Mount Expansion (SX30V)
- ZORO SELECT 2-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1888-060)
- ANVIL 3/4" Female NPT Malleable Iron Cap Class 150 (0318900560)
- DELTA Metal Cross Handle Kit, 14 Series (H795)
- MOEN Gibson M-Core Xfer Valve Trim Ch (UT2921)
- MOEN Handle Cap Kit - (114324)
- KOHLER Trip Lever Handle Assy (83845-CP)
- KOHLER Bath & Shower Trim Set, Less Showerhead (T99763-4L-CP)
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- Brasstech Kitchen Faucets & Accessories