Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Stainless Steel (Pvd)
Mfr # 491X/20
Zoro # G6741026
product price: $358.40
/ea
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Stainless Steel (PVD)
- ADA Compliant No
- Height 3
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/20
- Zoro # G6741026
- UPC # 91388056741
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Coupling 1/2 Pvc Comp (160-103)
- PARKER 3/16" Compression-Align Brass Tube Nut 100PK (61CA-3)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1/2" (4381050000)
- APG 6" Aluminum Part F (3U60FAL)
- MOEN Handle Kit, 161942 (161942)
- MOEN Handle Extension Kit (137347BN)
- KOHLER Components Ws Handle Set (77974-4-SN)
- KOHLER Handle Assy (1044190-CP)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- PROPLUS Tub and Shower Handles for UnionChrome PR (133166)
- MOEN Handle Kit, 147542 (147542)
- Brasstech Handles, Levers & Controls