Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Satin Bronze (Pvd)
Mfr # 491X/10
Zoro # G6741367
product price: $408.10
/ea
Free Shipping & Returns
$408.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Satin Bronze (PVD)
- ADA Compliant No
- Height 3
- Weight 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/10
- Zoro # G6741367
- UPC # 91388879838
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIDO Lido Closet Flange White (LB-26-505SET)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BV)
- LEGEND VALVE 3/4" F1960 CE RING BAG of 50 (460-924)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- MOEN Handle Kit, 131097ORB (131097ORB)
- MOEN Roman Tub Digital Control (TS3495ORB)
- KOHLER Valve Trim W/ Lever Handle For Transfer Valve, Requires Valve (T14491-4-BL)
- IRONWERKS DESIGNS Red Vintage Water Faucet Valve Handle, 3PK (RED_WTR_FAUCET)
- MADE-TO-ORDER HC-41 Mixer Clear Round Single Lever Handle (MA698017)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- T&S BRASS 4 in Hot Wrist Handle (B-WH4H-NS)
- Brasstech Kitchen Faucets & Accessories