Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Satin Brass (Pvd)
Mfr # 491X/04
Zoro # G6741306
product price: $358.40
/ea
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Satin Brass (PVD)
- ADA Compliant No
- Height 3
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/04
- Zoro # G6741306
- UPC # 91388269486
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Filter 120-345 For Kohler 52 050 02-S (120-345)
- T&S BRASS Rigid Dummy Gooseneck, 1/2 In, Brass (B-0520)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- SLOAN Royal Bpw 9000-1.6 Flush Valve (ROYAL BPW 9000-1.5)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- SPEAKMAN Sentinel Mark II Shower Valve Lever Handle Polished Chrome (RPG04-0296-PC)
- KOHLER Handle Kit, 1001795-CP (1001795-CP)
- KRÄNZLE Kranzle 9800444 Therm 1165-440 Hot Water 2400 PSI; 5.0 GPM; 440V; 17A; 3PH; Pressure Washer (9800444)
- THRIFCO PLUMBING Universal Porcelain Lever Handle, COLD with Chrome Base, Price (9400017)
- ZORO SELECT Shower/Bath Handles, Price Pfister, PR (99-1215)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- Brasstech Kitchen Faucets & Accessories