Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Satin Brass (Pvd)
Mfr # 491/04
Zoro # G6742444
product price: $273.70
/ea
Free Shipping & Returns
$273.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Satin Brass (PVD)
- Height 3
- ADA Compliant No
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491/04
- Zoro # G6742444
- UPC # 91388269233
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1.55 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357002-VS)
- ZORO SELECT 1/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020BSNP)
- LEGEND VALVE 1/2" S-501 NO LEAD STOP VALVE (107-113NL)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- MOEN Handle Adapter (44079)
- KOHLER Handle Assembly, Left (1422699-BN)
- MOEN Handle Hub Kit (95603)
- KOHLER Handle Base Kit, Cross (1153945-G)
- MOEN Handle Kit, 125756ORB (125756ORB)
- KOHLER Composed Transfer Valve Trim W/ Lever Handle (T73140-4-CP)
- MOEN Stem Extension, Chateau 3 Handle Tub/Shower Diverter Knob (94543)
- Brasstech Handles, Levers & Controls