Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Polished Nickel
Mfr # 491X/15
Zoro # G6739653
product price: $358.40
/ea
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Nickel
- Height 3
- ADA Compliant No
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/15
- Zoro # G6739653
- UPC # 91388269561
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/4In, 304SS (330-0612)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- ISPRING UV Light Water Filter w Smart Flow Control Switch 11W (UVF11A)
- MOEN Handle Hub (114344ORB)
- ZORO SELECT Single-Lever Handle, For Sterling Faucets (46-0202)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- MOEN Roman Tub Digital Control (TS3495ORB)
- KOHLER Purist Shower Trim-Cross (TS14422-3-BL)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- MOEN Handle Kit, 148820CSL (148820CSL)
- Brasstech Kitchen Faucets & Accessories