Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Polished Chrome
Mfr # 491/26
Zoro # G6739827
product price: $196.70
/ea
Free Shipping & Returns
$196.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Chrome
- ADA Compliant No
- Height 3
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491/26
- Zoro # G6739827
- UPC # 91388425301
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.55 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- THRIFCO PLUMBING Universal Porcelain Lever Handle, COLD with Chrome Base, Price (9400017)
- MOEN Hdl Mtcl Ws 2H Lvr Lav & Bdt Pb (100556P)
- KOHLER Handle Assembly, Ws (1305886-4A-CP)
- MOEN Handle Kit, 40081OWB (40081OWB)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-BL)
- MOEN Seena Posi Ep Tub Shower Trim Chr (T5153EP)
- DELTA Delta Comm Instit Parts: 1-Blade Handle w/Screw, Index, Insert-4" (060602A)
- Brasstech Handles, Levers & Controls